
Support Grips 02203008
Mfr # 02203008
Zoro # G000490532
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze, Tin Coated
Cable Dia. Range
1.75 in-1.99 in
Breaking Strength
2,150 lbs
Brand
Hubbell Wiring Device-Kellems
Standard
CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02203008
Zoro #
G000490532
UPC #
783585302980
Country of Origin
China
Dimensions
Cable Dia. Range
1.75 in-1.99 in
Cable Size
1.75-1.99 (4.44-5.05)
Cable Diameter Range
1.75 in-1.99 in
Details
Material
Bronze, Tin Coated
Breaking Strength
2,150 lbs
Brand
Hubbell Wiring Device-Kellems
Standard
CSA Certified
Style
Split Mesh, Rod Closing
Mounting Hardware Material
Screw Hook or Beam Clamp
Construction
Woven
Application
Double Eye
Carton Quantity
100
Type
Double Eye
Series
Standard Duty
UPC
783585000000
Approx Breaking Strength
2,150 lbs
Industry Standard(s)
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Double Eye, 1.7-2.0", Tin Coated Bronze, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.