Zoro Homepage

Support Grips 02203012

  • Mfr # 02203012

  • Zoro # G400490439


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze, Tin Coated
Cable Dia. Range
3.5 in-3.99 in
Breaking Strength
5,750 lbs
Series
Standard Duty
UPC
783585000000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02203012
Zoro #
G400490439
UPC #
783585303024
Country of Origin
United States

Dimensions

Cable Dia. Range
3.5 in-3.99 in
Cable Size
3.50-3.99 (8.89-10.13)
Cable Diameter Range
3.5 in-3.99 in

Details

Material
Bronze, Tin Coated
Breaking Strength
5,750 lbs
Series
Standard Duty
UPC
783585000000
Type
Double Eye
Standard
CSA Certified
Carton Quantity
10
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Screw Hook or Beam Clamp
Construction
Woven
Application
Double Eye
Style
Split Mesh, Rod Closing
Industry Standard(s)
CSA Certified
Approx Breaking Strength
5,750 lbs
Material - Mounting Hardware
Screw Hook or Beam Clamp

Description

Hubbell Wiring Device Kellems, Support Grips, Double Eye, 3.5-4.0",Galvanized, Rod Closing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.