
Support Grips 02203045
Mfr # 02203045
Zoro # G700490443
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze, Tin Coated
Cable Dia. Range
2 in-2.49 in
Breaking Strength
3,100 lbs
Standard
CSA Certified
Application
Offset Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02203045
Zoro #
G700490443
UPC #
783585303277
Country of Origin
United States
Dimensions
Cable Dia. Range
2 in-2.49 in
Cable Size
2.00-2.49 (5.08-6.32)
Cable Diameter Range
2 in-2.49 in
Details
Material
Bronze, Tin Coated
Breaking Strength
3,100 lbs
Standard
CSA Certified
Application
Offset Eye
Construction
Woven
Series
Standard Duty
Mounting Hardware Material
Screw Hook or Beam Clamp
Style
Split Mesh, Rod Closing
UPC
783585000000
Type
Offset Eye
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Industry Standard(s)
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp
Approx Breaking Strength
3,100 lbs
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Offset Eye, 2.0-2.5", Tin Coated Bronze, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.