
Support Grips 02206001
Mfr # 02206001
Zoro # G500490278
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze, Tin Coated
Cable Dia. Range
0.75 in-0.99 in
Breaking Strength
2,820 lbs
Mounting Hardware Material
Screw Hook or Beam Clamp
Application
Double Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02206001
Zoro #
G500490278
UPC #
783585304359
Country of Origin
United States
Dimensions
Cable Dia. Range
0.75 in-0.99 in
Cable Size
.75-.99 (1.90-2.51)
Cable Diameter Range
0.75 in-0.99 in
Details
Material
Bronze, Tin Coated
Breaking Strength
2,820 lbs
Mounting Hardware Material
Screw Hook or Beam Clamp
Application
Double Eye
Approx Breaking Strength
2,820 lbs
Construction
Woven
Standard
CSA Certified
Style
Closed Mesh, Double Weave
UPC
783585000000
Material - Mounting Hardware
Screw Hook or Beam Clamp
Industry Standard(s)
CSA Certified
Type
Double Eye
Carton Quantity
5
Brand
Hubbell Wiring Device-Kellems
Series
Heavy Duty
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty Double Eye .75-.99", Bronze, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.