
Support Grips 02206002
Mfr # 02206002
Zoro # G000490303
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze, Tin Coated
Cable Dia. Range
1 in-1.24 in
Breaking Strength
4,280 lbs
Cable Size
1.00-1.24 (2.54-3.15)
Construction
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02206002
Zoro #
G000490303
UPC #
783585304366
Country of Origin
United States
Dimensions
Cable Dia. Range
1 in-1.24 in
Cable Size
1.00-1.24 (2.54-3.15)
Cable Diameter Range
1 in-1.24 in
Details
Material
Bronze, Tin Coated
Breaking Strength
4,280 lbs
Construction
Woven
Mounting Hardware Material
Screw Hook or Beam Clamp
Series
Heavy Duty
Standard
CSA Certified
Application
Double Eye
UPC
783585000000
Type
Double Eye
Style
Closed Mesh, Double Weave
Brand
Hubbell Wiring Device-Kellems
Approx Breaking Strength
4,280 lbs
Industry Standard(s)
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty Double Eye 1.0"-1.2", Tin Coated Bronze, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.