Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Grips 02206003

  • Mfr # 02206003

  • Zoro # G800490282


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze, Tin Coated
Cable Dia. Range
1.25 in-1.49 in
Breaking Strength
4,280 lbs
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02206003
Zoro #
G800490282
UPC #
783585304373
Country of Origin
United States

Dimensions

Cable Dia. Range
1.25 in-1.49 in
Cable Size
1.25-1.49 (3.17-3.78)
Cable Diameter Range
1.25 in-1.49 in

Details

Material
Bronze, Tin Coated
Breaking Strength
4,280 lbs
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
5
UPC
783585000000
Type
Double Eye
Series
Heavy Duty
Style
Closed Mesh, Double Weave
Construction
Woven
Standard
CSA Certified
Mounting Hardware Material
Screw Hook or Beam Clamp
Application
Double Eye
Industry Standard(s)
CSA Certified
Approx Breaking Strength
4,280 lbs
Material - Mounting Hardware
Screw Hook or Beam Clamp

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty Double Eye 1.2"-1.5", Tin Coated Bronze, Closed Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.