
Support Grips 02206007
Mfr # 02206007
Zoro # G600490505
product price: $533.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze, Tin Coated
Cable Dia. Range
3 in-3.49 in
Breaking Strength
10,060 lbs
Style
Closed Mesh, Double Weave
Type
Double Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02206007
Zoro #
G600490505
UPC #
783585304410
Country of Origin
United States
Dimensions
Cable Dia. Range
3 in-3.49 in
Cable Size
3.00-3.49 (7.62-8.86)
Cable Diameter Range
3 in-3.49 in
Details
Material
Bronze, Tin Coated
Breaking Strength
10,060 lbs
Style
Closed Mesh, Double Weave
Type
Double Eye
Mounting Hardware Material
Screw Hook or Beam Clamp
Series
Heavy Duty
Application
Double Eye
Standard
CSA Certified
Brand
Hubbell Wiring Device-Kellems
Construction
Woven
UPC
783585000000
Industry Standard(s)
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp
Approx Breaking Strength
10,060 lbs
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty Double Eye 3.0-3.5", Bronze, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.