Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Grips 02211023

  • Mfr # 02211023

  • Zoro # G100490531


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze, Tin Coated
Cable Dia. Range
1.25 in- 1.49 in
Breaking Strength
1,400 lbs
Conduit Trade Size
3 in
Performance
Mechanical - Approximate Breaking Strength - 1,400 (6,227)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02211023
Zoro #
G100490531
UPC #
783585305028
Country of Origin
United States

Dimensions

Cable Dia. Range
1.25 in- 1.49 in
Conduit Trade Size
3 in
Cable Size
1.25-1.49 (3.17-3.78)
Cable Diameter Range
1.25 in- 1.49 in

Details

Material
Bronze, Tin Coated
Breaking Strength
1,400 lbs
Performance
Mechanical - Approximate Breaking Strength - 1,400 (6,227)
Standard
CSA Certified
Series
Conduit Riser
Type
Ring Type
Brand
Hubbell Wiring Device-Kellems
Application
Cable Support in Conduit
Style
Closed Mesh, Single Weave
Construction
Woven
UPC
783585000000
Mounting Hardware Material
Mounts Inside Conduit
Material - Mounting Hardware
Mounts Inside Conduit
Industry Standard(s)
CSA Certified
Approx Breaking Strength
1,400 lbs

Description

Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.2-1.5", 3"Conduit, Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.