Zoro Homepage

Support Grips 02211062

  • Mfr # 02211062

  • Zoro # G300490416


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze, Tin Coated
Cable Dia. Range
3 in-3.49 in
Breaking Strength
2,860 lbs
Conduit Trade Size
5 in
Cable Size
3.00-3.49 (7.62-8.86)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02211062
Zoro #
G300490416
UPC #
783585305707
Country of Origin
United States

Dimensions

Cable Dia. Range
3 in-3.49 in
Conduit Trade Size
5 in
Cable Size
3.00-3.49 (7.62-8.86)
Cable Diameter Range
3 in-3.49 in

Details

Material
Bronze, Tin Coated
Breaking Strength
2,860 lbs
Application
Cable Support in Conduit
Construction
Woven
Style
Closed Mesh, Single Weave
Performance
Mechanical - Approximate Breaking Strength - 2,860 (12,721)
UPC
783585000000
Mounting Hardware Material
Mounts Inside Conduit
Brand
Hubbell Wiring Device-Kellems
Type
Ring Type
Standard
CSA Certified
Series
Conduit Riser
Approx Breaking Strength
2,860 lbs
Industry Standard(s)
CSA Certified
Material - Mounting Hardware
Mounts Inside Conduit

Description

Hubbell Wiring Device Kellems, Conduit Riser Grips, 3.0-3.5", 5"Conduit, Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.