
Support Grips 02211101
Mfr # 02211101
Zoro # G400490460
product price: $93.55
/ea
Free Shipping & Returns
Key Features
Material
Bronze, Tin Coated
Cable Dia. Range
0.63 in-0.74 in
Breaking Strength
790 lbs
Conduit Trade Size
1 in
Application
Cable Support in Conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02211101
Zoro #
G400490460
UPC #
783585306056
Country of Origin
United States
Dimensions
Cable Dia. Range
0.63 in-0.74 in
Conduit Trade Size
1 in
Cable Diameter Range
0.63 in-0.74 in
Cable Size
.63-.74 (1.60-1.88)
Details
Material
Bronze, Tin Coated
Breaking Strength
790 lbs
Application
Cable Support in Conduit
Type
Ring Type
Series
Conduit Riser
Mounting Hardware Material
Mounts Inside Conduit
Material - Mounting Hardware
Mounts Inside Conduit
Standard
CSA Certified
Industry Standard(s)
CSA Certified
Brand
Hubbell Wiring Device-Kellems
Approx Breaking Strength
790 lbs
Style
Closed Mesh, Single Weave
Construction
Woven
UPC
783585000000
Performance
Mechanical - Approximate Breaking Strength - 790 (3,514)
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Conduit RiserGrips, .63-.74", 1" Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.