
Support Grips 02217005
Mfr # 02217005
Zoro # G200490448
product price: $55.35
/eaKey Features
Material
Bronze, Tin Coated
Cable Dia. Range
0.46 in-0.56 in
Breaking Strength
1,050 lbs
Mounting Hardware Material
Screw Hook or Beam Clamp
Brand
Hubbell Wiring Device-Kellems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02217005
Zoro #
G200490448
UPC #
783585307626
Country of Origin
China
Dimensions
Cable Dia. Range
0.46 in-0.56 in
Cable Size
.46-.56 (1.17-1.42)
Cable Diameter Range
0.46 in-0.56 in
Details
Material
Bronze, Tin Coated
Breaking Strength
1,050 lbs
Mounting Hardware Material
Screw Hook or Beam Clamp
Brand
Hubbell Wiring Device-Kellems
Construction
Woven
Type
Single Eye
UPC
783585000000
Application
Single Eye
Carton Quantity
20
Series
Service Drop - Heavy Duty
Style
Closed Mesh, Multi-Weave
Standard
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp
Approx Breaking Strength
1,050 lbs
Industry Standard(s)
CSA Certified
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty, Universal Eye Service Drop, .46-.56", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.