
Support Grips 02217008
Mfr # 02217008
Zoro # G700490344
product price: $66.05
/eaKey Features
Material
Bronze, Tin Coated
Cable Dia. Range
0.64 in-0.75 in
Breaking Strength
1,390 lbs
Brand
Hubbell Wiring Device-Kellems
Series
Service Drop - Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02217008
Zoro #
G700490344
UPC #
783585307657
Country of Origin
China
Dimensions
Cable Dia. Range
0.64 in-0.75 in
Cable Diameter Range
0.64 in-0.75 in
Cable Size
.64-.75 (1.63-1.90)
Details
Material
Bronze, Tin Coated
Breaking Strength
1,390 lbs
Brand
Hubbell Wiring Device-Kellems
Series
Service Drop - Heavy Duty
Industry Standard(s)
CSA Certified
Mounting Hardware Material
Screw Hook or Beam Clamp
Carton Quantity
10
Application
Single Eye
Construction
Woven
Approx Breaking Strength
1,390 lbs
Style
Closed Mesh, Multi-Weave
Type
Single Eye
Standard
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp
UPC
783585000000
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty, Universal Eye Service Drop, .64-.75", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.