Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Grips 02217009

  • Mfr # 02217009

  • Zoro # G100490364


product price: $68.95
/ea

Key Features

Material
Bronze, Tin Coated
Cable Dia. Range
0.7 in-0.81 in
Breaking Strength
1,390 lbs
Standard
CSA Certified
Approx Breaking Strength
1,390 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02217009
Zoro #
G100490364
UPC #
783585307664
Country of Origin
China

Dimensions

Cable Dia. Range
0.7 in-0.81 in
Cable Diameter Range
0.7 in-0.81 in
Cable Size
.70-.81 (1.78-2.06)

Details

Material
Bronze, Tin Coated
Breaking Strength
1,390 lbs
Standard
CSA Certified
Approx Breaking Strength
1,390 lbs
Type
Single Eye
Industry Standard(s)
CSA Certified
Construction
Woven
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Style
Closed Mesh, Multi-Weave
Series
Service Drop - Heavy Duty
Mounting Hardware Material
Screw Hook or Beam Clamp
UPC
783585000000
Application
Single Eye
Material - Mounting Hardware
Screw Hook or Beam Clamp

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty, Universal Eye Service Drop, .70-.81", Closed Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.