
Support Grips 022291020
Mfr # 022291020
Zoro # G100702276
product price: $50.09
/eaKey Features
Material
Bronze, Tin Coated
Cable Diameter Range
0.46 in-0.58 in
Style
Split Mesh, Rod Closing, Single Weave
Cable Size
.56"-.58" (1.17-1.47)
Application
Single Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
022291020
Zoro #
G100702276
UPC #
783585332697
Country of Origin
United States
Dimensions
Cable Diameter Range
0.46 in-0.58 in
Cable Size
.56"-.58" (1.17-1.47)
Details
Material
Bronze, Tin Coated
Style
Split Mesh, Rod Closing, Single Weave
Application
Single Eye
Series
Fiber Optic
Approx Breaking Strength
400 lbs
Type
Single Eye
Industry Standard(s)
CSA Certified
Construction
Woven
Material - Mounting Hardware
Screw Hook or Beam Clamp
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Fiber OpticGrips, Single Eye Support Grip,.46"-.58", Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.