
Support Grips 02401007
Mfr # 02401007
Zoro # G500490322
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Cable Dia. Range
1.5 in-1.74 in
Breaking Strength
4,490 lbs
Cable Size
1.50-1.74 (3.81-4.42)
Type
Double Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02401007
Zoro #
G500490322
UPC #
783585309040
Country of Origin
United States
Dimensions
Cable Dia. Range
1.5 in-1.74 in
Cable Size
1.50-1.74 (3.81-4.42)
Cable Diameter Range
1.5 in-1.74 in
Details
Material
Stainless Steel
Breaking Strength
4,490 lbs
Type
Double Eye
Brand
Hubbell Wiring Device-Kellems
Application
Double Eye
Standard
CSA Certified
Mounting Hardware Material
Screw Hook or Beam Clamp
Construction
Woven
Style
Closed Mesh, Single Weave
UPC
783585000000
Series
Standard Duty
Approx Breaking Strength
4,490 lbs
Industry Standard(s)
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp
Description
Hubbell Wiring Device Kellems, Double Eye, Support Grip, 1.5-1.7",Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.