
Support Grips 02401037
Mfr # 02401037
Zoro # G700490368
product price: $57.89
/eaKey Features
Material
Stainless Steel
Cable Dia. Range
0.5 in-0.62 in
Breaking Strength
1,370 lbs
Cable Size
.50-.62 (1.27-1.57)
Construction
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02401037
Zoro #
G700490368
UPC #
783585309323
Country of Origin
China
Dimensions
Cable Dia. Range
0.5 in-0.62 in
Cable Size
.50-.62 (1.27-1.57)
Cable Diameter Range
0.5 in-0.62 in
Details
Material
Stainless Steel
Breaking Strength
1,370 lbs
Construction
Woven
UPC
783585000000
Type
Offset Eye
Series
Standard Duty
Industry Standard(s)
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp
Approx Breaking Strength
1,370 lbs
Mounting Hardware Material
Screw Hook or Beam Clamp
Carton Quantity
5
Standard
CSA Certified
Style
Closed Mesh, Single Weave
Brand
Hubbell Wiring Device-Kellems
Application
Offset Eye
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Offset Eye,Support Grip, .50-.62", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.