Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Grips 02401039

  • Mfr # 02401039

  • Zoro # G400490279


product price: $65.59
/ea

Key Features

Material
Stainless Steel
Cable Dia. Range
0.75 in-0.99 in
Breaking Strength
2,060 lbs
Material - Mounting Hardware
Screw Hook or Beam Clamp
Approx Breaking Strength
2,060 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02401039
Zoro #
G400490279
UPC #
783585309347
Country of Origin
United States

Dimensions

Cable Dia. Range
0.75 in-0.99 in
Cable Size
.75-.99 (1.90-2.51)
Cable Diameter Range
0.75 in-0.99 in

Details

Material
Stainless Steel
Breaking Strength
2,060 lbs
Material - Mounting Hardware
Screw Hook or Beam Clamp
Approx Breaking Strength
2,060 lbs
Style
Closed Mesh, Single Weave
Construction
Woven
Mounting Hardware Material
Screw Hook or Beam Clamp
Industry Standard(s)
CSA Certified
UPC
783585000000
Type
Offset Eye
Application
Offset Eye
Brand
Hubbell Wiring Device-Kellems
Standard
CSA Certified
Series
Standard Duty

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Offset Eye,Support Grip, .75-.99", Stainless Steel, Closed Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.