
Support Grips 02402005
Mfr # 02402005
Zoro # G200490462
product price: $94.05
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Cable Dia. Range
1 in-1.24 in
Breaking Strength
2,678 lbs
Type
Double Eye
Standard
CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02402005
Zoro #
G200490462
UPC #
783585309606
Country of Origin
United States
Dimensions
Cable Dia. Range
1 in-1.24 in
Cable Size
1.00-1.24 (2.54-3.15)
Cable Diameter Range
1 in-1.24 in
Details
Material
Stainless Steel
Breaking Strength
2,678 lbs
Type
Double Eye
Standard
CSA Certified
Application
Double Eye
Construction
Woven
Brand
Hubbell Wiring Device-Kellems
Style
Split Mesh, Lace Closing
Mounting Hardware Material
Screw Hook or Beam Clamp
Series
Standard Duty
UPC
783585000000
Material - Mounting Hardware
Screw Hook or Beam Clamp
Industry Standard(s)
CSA Certified
Approx Breaking Strength
2,678 lbs
Description
Hubbell Wiring Device Kellems, Double Eye, Support Grip, 1.0-1.2",Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.