Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Grips 02402015

  • Mfr # 02402015

  • Zoro # G400490286


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Cable Dia. Range
0.75 in-0.99 in
Breaking Strength
2,060 lbs
Construction
Woven
Approx Breaking Strength
2,060 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02402015
Zoro #
G400490286
UPC #
783585309750
Country of Origin
United States

Dimensions

Cable Dia. Range
0.75 in-0.99 in
Cable Size
.75-.99 (1.90-2.51)
Cable Diameter Range
0.75 in-0.99 in

Details

Material
Stainless Steel
Breaking Strength
2,060 lbs
Construction
Woven
Approx Breaking Strength
2,060 lbs
Type
Single Eye
Brand
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified
Carton Quantity
10
Standard
CSA Certified
Series
Standard Duty
Material - Mounting Hardware
Screw Hook or Beam Clamp
Application
Single Eye
Style
Split Mesh, Lace Closing
Mounting Hardware Material
Screw Hook or Beam Clamp
UPC
783585000000

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Single Eye,Support Grip, .74-.99", Stainless Steel, Lace-Up Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.