
Support Grips 02406006
Mfr # 02406006
Zoro # G000490426
product price: $670.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Cable Dia. Range
2.5 in-2.99 in
Breaking Strength
20,100 lbs
Mounting Hardware Material
Screw Hook or Beam Clamp
Application
Double Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02406006
Zoro #
G000490426
UPC #
783585311401
Country of Origin
United States
Dimensions
Cable Dia. Range
2.5 in-2.99 in
Cable Size
2.50-2.99 (6.35-7.59)
Cable Diameter Range
2.5 in-2.99 in
Details
Material
Stainless Steel
Breaking Strength
20,100 lbs
Mounting Hardware Material
Screw Hook or Beam Clamp
Application
Double Eye
Type
Double Eye
Brand
Hubbell Wiring Device-Kellems
Construction
Woven
Style
Closed Mesh, Double Weave
Series
Heavy Duty
UPC
783585000000
Standard
CSA Certified
Approx Breaking Strength
20,100 lbs
Industry Standard(s)
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp
Description
Hubbell Wiring Device Kellems, Heavy Duty Double Eye Support Grip, 2.5-3.0", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.