This item is Discontinued.

Hubbell Wiring Device-Kellems Decorator Switches, AC, Illuminated Three Way, 20A 120/277VAC, Back/Side Pre-Wired w/ 8", N12 THHN DSL320ILW

Decorator Switches, AC, Illuminated Three Way, 20A 120/277VAC, Back/Side Pre-Wired w/ 8", N12 THHN (Discontinued)

  • Mfr # DSL320ILW
  • Zoro # G600489882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSL320ILW
Zoro #
G600489882
UPC #
783585187051
Country of Origin
China

Dimensions

Width
1.73 in
Height
1.61 in
Length
4.12 in
Wire Size
#12 AWG
Dimensions
4.12 in x 1.73 in x 1.61 in

Details

Item
Three Way Pre-Wired Style Line Decorator Switch
Color
White
Type
Rocker/Decorator
Style
Three Way
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Series
Illuminated
Voltage Rating
120-277 VAC
Action
SPDT
Carton Quantity
50
Indicator
Light On with Load Off
Current Rating
20 A
Amperage
20 A
Temp. Rise
30°C maximum at rated current
Connectivity
Pre-Wired
Number Of Poles
Single Pole
Application
8 #12 AWG THHN
Material
Polycarbonate
Mounting Bridge
Nickel Plated Steel with Auto Ground Staple
Rocker Material
Thermoplastic
Contacts
Silver Alloy
Rocker Color
White
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Terminal Accommodations
8" #12 AWG THHN
Overload
Minimum 4.8 times rated current for 100 cycles
Flammability
UL 94V-2
Max. Working Voltage
277V AC
Temperature Rise
30°C maximum at rated current
Terminal Screws
Brass
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Ground Screw
Brass (Green)
Max. Continuous Current
20A
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - 8" #12 AWG THHN
Indicator(s) Type
Blue LED
Amperage Rating
20 A
Temperature Rise - Max.
30°C maximum at rated current
Industry Standard(s)
UL Listed
Current / Amperage Rating
20 A
Item Type
Three Way Pre-Wired Style Line Decorator Switch

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Decorator Switches, General Purpose AC, Illuminated Three Way,20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.