This item is Discontinued.

Hubbell Wiring Device-Kellems Hospital Call Switch, Toggle Switches, General Purpose AC, Single Pole, 20A120/277V AC, Back and Side Wired, With Lanyard HBL1221GHCS

Hospital Call Switch, Toggle Switches, General Purpose AC, Single Pole, 20A120/277V AC, Back and Side Wired, With Lanyard (Discontinued)

  • Mfr # HBL1221GHCS
  • Zoro # G300701789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221GHCS
Zoro #
G300701789
UPC #
783585188010
Country of Origin
United States

Dimensions

Height
1.82 in
Width
1.45 in
Wire Size
#14 AWG to #10 AWG
Dimensions
4.18 in x 1.45 in x 1.82 in
Length
4.18 in

Details

Type
Toggle
Color
Gray
Series
Heavy Duty
Application
Back and Side Wired
Voltage Rating
120-277 VAC
Amperage
20 A
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Number Of Poles
Single Pole
Connectivity
Back and Side Wired
Style
Single Pole
Carton Quantity
10
Temp. Rise
30°C maximum at rated current
Current Rating
20 A
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Top Material
Thermoset, Gray
Contacts
Silver Alloy
Flammability
UL 94V-2
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Toggle Material
Nylon
Toggle Color
Gray
Base Material
Thermoset, Red
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Ground Screw
Brass (Green)
Temperature Rise
30°C maximum at rated current
Max. Working Voltage
277V AC
Overload
Minimum 4.8 times rated current for 100 cycles
Terminal Screws
Brass
Max. Continuous Current
20A
Voltage Rating Description
120-277 VAC
Amperage Rating
20 A
Current / Amperage Rating
20 A
Industry Standard(s)
UL Listed
Temperature Rise - Max.
30°C maximum at rated current
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C,Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, HospitalCall Switch, Toggle Switches, General Purpose AC, Single Pole,20A120/277V AC, Back and Side Wired, Gray, With Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.