
Switches and Lighting Controls, Combination Devices, Residential Grade, 2) Single Pole Toggles, 15A 120V AC, Self Grounding, Side Wired, Brown
Mfr # RC101
Zoro # G000701119
product price: $27.49
/eaKey Features
Application
Residential
Number Of Poles
2) Single Pole
Amperage Rating
15 A
Operating Temperature
Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Connectivity
Side Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RC101
Zoro #
G000701119
UPC #
883778109775
Country of Origin
China
Dimensions
Display Size
Standard Size
Details
Application
Residential
Number Of Poles
2) Single Pole
Amperage Rating
15 A
Operating Temperature
Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Connectivity
Side Wired
Contact Configuration
Two Position
Industry Standard(s)
UL Listed
Current Rating
15 A
Material - Mounting Hardware
Mounting Screws
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Voltage Rating Description
120 VAC
Performance
Environmental - Operating temperature - -20°C to 60°C
Action
Snap Switch
Voltage Rating
120 VAC
Operating Cycles
30,000 Minimum
Actuator
Toggle
Wattage
1800
Item Type
Traditional Switch Combo Devices
Contact Rating
15A
Current / Amperage Rating
15 A
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 2) Single Pole Toggles, 15A 120VAC, Self Grounding, Side Wired, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.