Switches and Lighting Controls, Combination Devices, Residential Grade, 2) Three Way Toggles, 15A 120V AC, Self Grounding, Side Wired, Ivory

  • Mfr # RC303I

  • Zoro # G900701509


product price:  $51.15
/ea

Key Features

Application
Residential
Action
Snap Switch
Item Type
Traditional Switch Combo Devices
Industry Standard(s)
UL Listed
Voltage Rating Description
120 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC303I
Zoro #
G900701509
UPC #
883778109966
Country of Origin
China

Dimensions

Display Size
Standard Size

Details

Application
Residential
Action
Snap Switch
Item Type
Traditional Switch Combo Devices
Industry Standard(s)
UL Listed
Voltage Rating Description
120 VAC
Material - Mounting Hardware
Mounting Screws
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Current / Amperage Rating
15 A
Number Of Poles
2) Three Way
Actuator
Toggle
Wattage
1800
Contact Rating
15A
Current Rating
15 A
Connectivity
Side Wired
Voltage Rating
120 VAC
Performance
Environmental - Operating temperature - -20°C to 60°C
Operating Cycles
30,000 Minimum
Operating Temperature
Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Contact Configuration
Two Position
Amperage Rating
15 A

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 2) Three Way Toggles, 15A 120VAC, Self Grounding, Side Wired, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.