Switches and Lighting Controls, Toggle Switch, Commercial Grade, Four Way, 20A 120/277V AC, Back and Side Wired, Black

  • Mfr # CSB420BK

  • Zoro # G800701623


product price: $21.75
/ea

Key Features

Switch Type
Four Way
Color
Black
Style
Four Way
Width
1.49 in
Type
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB420BK
Zoro #
G800701623
UPC #
783585154350
Country of Origin
China

Dimensions

Width
1.49 in
Length
4.18 in
Height
1.83 in
Dimensions
4.18 in x 1.49 in x 1.83 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Four Way Commercial Toggle Switch
Switch Type
Four Way
Color
Black
Style
Four Way
Type
Toggle
Voltage
120/277V AC
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Series
General Purpose
Carton Quantity
10
Voltage Rating
120-277 VAC
Number Of Poles
Double Pole
Temp. Rise
30°C maximum at rated current
Connectivity
Back and Side Wired
Amperage
20 A
Current Rating
20 A
Action
DPDT
Material
Nylon
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Wiring Style
Back and Side Wired
Flammability
UL 94V-2
Product Type
Toggle-switches
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Max. Working Voltage
277V AC
Switch Grade
Specification Grade
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Max. Continuous Current
20A
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Toggle Color
Black
Switch Handle Positions
2
Overload
Minimum 4.8 times rated current for 100 cycles
Temperature Rise
30°C maximum at rated current
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Industry Standard(s)
UL Listed
Temperature Rise - Max.
30°C maximum at rated current
Amperage Rating
20 A
Current / Amperage Rating
20 A
Item Type
Four Way Commercial Toggle Switch
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Four Way, 20A 120/277V AC, Back and SideWired, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.