Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Recessed 10" Series, Sub Plate, 1/2 Perimeter, (1) Unit iSTATION Opening S1R10PSPF

Recessed 10" Series, Sub Plate, 1/2 Perimeter, (1) Unit iSTATION Opening (Discontinued)

  • Mfr # S1R10PSPF
  • Zoro # G400695070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R10PSPF
Zoro #
G400695070
UPC #
783585547886
Country of Origin
United States

Dimensions

Overall Width
3 in

Details

Item
Sub-Plate
Finish
White Paint
Material
Steel
Color
White
Cable Entry
Through Cover

Description

Hubbell Wiring Device Kellems, SystemOne, Recessed Fire RatedPokeThroughs, 10", 1/2 Perimiter Sub Plates, 1 Unit iSTATION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.