Zoro Homepage

Recessed 10" Series, Bottom Feed Plate, Center, 1-1/4" EMT

  • Mfr # S1R10CBF125

  • Zoro # G100695141


product price: $39.69
/ea

Key Features

Material
Galvanized Steel
Overall Width
4.750 in
Color
Metallic
Mounting Type
Screw Mount
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R10CBF125
Zoro #
G100695141
UPC #
783585548043
Country of Origin
United States

Dimensions

Overall Width
4.750 in

Details

Material
Galvanized Steel
Color
Metallic
Mounting Type
Screw Mount
Standards
cULus Listed
Finish
Natural
Accessory Type
Bottom Feed Plate

Description

Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Bottom Feed, 1.25"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.