
Electrical Box Cover, Rectangular, Steel
Mfr # S1R10CENTERDIV
Zoro # G100695103
product price:Â $28.15
/eaKey Features
For Box Shape
Rectangular
Overall Width
4 in
Material
Steel
Color
White
Cable Entry
Through Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S1R10CENTERDIV
Zoro #
G100695103
UPC #
783585548111
Country of Origin
United States
Dimensions
Overall Width
4 in
Details
Item
Box Cover
For Box Shape
Rectangular
Material
Steel
Color
White
Cable Entry
Through Cover
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Divider
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.