Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Electrical Box Cover, Round, Aluminum S1R10CVRBLK

Electrical Box Cover, Round, Aluminum (Discontinued)

  • Mfr # S1R10CVRBLK
  • Zoro # G600695092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R10CVRBLK
Zoro #
G600695092
UPC #
783585547428
Country of Origin
United States

Dimensions

Overall Width
12.70 in

Details

Item
Box Cover
For Box Shape
Round
Finish
Black Powder Coat Cover
Material
Aluminum
Lid Style
Cover Cap

Description

Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Cover Only, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.