Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Electrical Box Cover, Round, Aluminum S1R10CVRBRS

Electrical Box Cover, Round, Aluminum (Discontinued)

  • Mfr # S1R10CVRBRS
  • Zoro # G600695108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R10CVRBRS
Zoro #
G600695108
UPC #
783585547435
Country of Origin
United States

Dimensions

Width
12 in

Details

Item
Electrical Box Cover
Shape
Round
Finish
Brushed Brass Plated Cover
Material
Aluminum
Color
Brass
Cable Entry
Through Cover

Description

Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Cover Only, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.