
Electrical Box Cover, Round, Aluminum
Mfr # S1R10CVRGRY
Zoro # G400695124
product price: $577.80
/ea
Free Shipping & Returns
Key Features
For Box Shape
Round
Overall Width
12 in
Material
Aluminum
Lid Style
Cover Cap
Finish
Gray Powder Coat Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R10CVRGRY
Zoro #
G400695124
UPC #
783585547466
Country of Origin
United States
Dimensions
Overall Width
12 in
Details
Item
Box Cover
For Box Shape
Round
Material
Aluminum
Lid Style
Cover Cap
Finish
Gray Powder Coat Cover
Color
Gray
Cable Entry
Through Cover
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Cover Only, Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.