Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Electrical Box Cover, Round, Aluminum S1R10CVRNKL

Electrical Box Cover, Round, Aluminum (Discontinued)

  • Mfr # S1R10CVRNKL
  • Zoro # G400695100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R10CVRNKL
Zoro #
G400695100
UPC #
783585547459
Country of Origin
United States

Dimensions

Width
12.30 in

Details

Item
Electrical Box Cover
Shape
Round
Finish
Satin Nickel Plated Cover
Material
Aluminum
Color
Nickel
Cable Entry
Through Cover

Description

Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Cover Only, Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.