Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Center Sub Plate, 2 Gangs, Rectangular, Steel S1R10CSPM

Center Sub Plate, 2 Gangs, Rectangular, Steel (Discontinued)

  • Mfr # S1R10CSPM
  • Zoro # G000695142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R10CSPM
Zoro #
G000695142
UPC #
783585547718
Country of Origin
United States

Dimensions

Width
4-1/2 in

Details

Item
Center Sub Plate
Number of Gangs
2 Gangs
Shape
Rectangular
Finish
White Paint
Material
Steel
Color
White
Cable Entry
Through Cover

Description

Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Sub Plates, 2-Gang, 2) Decorator Openings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.