Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYSTEM1 10IN FRPT PREPOUR TUBE

  • Mfr # S1R10PPT

  • Zoro # G800695083


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Material
PVC & Galvanized Steel
Finish
Natural
Color
White
Overall Width
10.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R10PPT
Zoro #
G800695083
UPC #
783585548180
Country of Origin
United States

Dimensions

Overall Width
10.500 in

Details

Material
PVC & Galvanized Steel
Finish
Natural
Color
White

Description

Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Pre-Pour Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.