Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hubbell Wiring Device-Kellems SystemOne, Sub-Plate, 3-Unit Hubbell iSTATION Opening, Controlled Single 20A, 125V Receptacle, Black S1SP3IMC

SystemOne, Sub-Plate, 3-Unit Hubbell iSTATION Opening, Controlled Single 20A, 125V Receptacle, Black (Discontinued)

  • Mfr # S1SP3IMC
  • Zoro # G700702089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1SP3IMC
Zoro #
G700702089
UPC #
783585545615
Country of Origin
United States

Dimensions

Length
4 in

Details

Item
Sub-Plate
Material
Composite
Color
Black
Cover Shape
Round

Description

Hubbell Wiring Device Kellems, Fire-Rated Poke-Throughts, 4" Series, SubPlate, 4 X 4 Systemax, Controlled Sticker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.