Tee, 3000 Series Raceway, Tees (Discontinued)
- Mfr # HBL3015EGY
- Zoro # G1870897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL3015EGY
Zoro #
G1870897
UPC #
783585215310
Country of Origin
United States
Dimensions
Length
10 1/4 in
Length (Straight Wireway)
10.31 in
Overall Width
8 in
Overall Length
10 1/4 in
Length (In.)
10.31
Width
8 in
Details
Item
Tee
Fittings Sub-Category
Tees
Color
Gray
For Use With
3000 Raceways
Material
Steel
Standards
CSA Certified, UL Compliant
Features
For Branches at Right Angles. Couplings Furnished
Compatible with Product Type
3000 Raceways
Series
3000
Material of Construction
Steel
Basic Material
Steel
Description
Tee, Series 3000, Material Steel, Color Gray, Compatible with Product Type 3000 Raceways, Features For Branches at Right Angles. Couplings Furnished, Includes -, Overall Length 10 1/4 in, Overall Width 8 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.