Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Base and Cover, White, PVC, Tees

  • Mfr # PB3TCBCA

  • Zoro # G1174546


product price: $29.15
/ea

Key Features

Fittings Sub-Category
Tees
Type
Tees
Color
Office White
For Use With
Base-Trak(R) Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3TCBCA
Zoro #
G1174546
UPC #
783585610436
Country of Origin
United States

Dimensions

Bend Radius
1.25 in
Length
7.37 in
Height
7.08 in
Width
2.72 in
Length (Straight Wireway)
7.37 in
For Raceway Width x Height
4 1/2 in x 1 5/8 in
Length (In.)
7.37
Width (In.)
2.72
Raceway Width
4 1/2 in
Overall Length
2 3/4 in
Raceway Height
1 3/4 in
For Raceway Width
4 1/2 in
Overall Height
7 in
Overall Width
7 1/2 in
For Raceway Height
1 3/4 in
Height (In.)
7.08

Details

Item
Tee Base and Cover
Fittings Sub-Category
Tees
Type
Tees
Color
Office White
For Use With
Base-Trak(R) Raceway
Material
Non-Metallic
Standards
CSA, UL Compliant
Includes
(1) Tee
Features
Full Capacity 1 1/4 in Bend Radius Tee
Series
BaseTrak PB3
Compatible with Product Type
Base-Trak Raceways
Mounting Style
Snap On
Number of Channels
2, 3
Material of Construction
PVC
Item Type
PB2 and PB3 BaseTrak Series
Style
Base and Cover
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A
Performance
Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F

Description

Tee Base and Cover, Series BaseTrak PB3, For Raceway Height 1 3/4 in, For Raceway Width 4 1/2 in, For Raceway Width x Height 4 1/2 in x 1 5/8 in, Material Non-Metallic, Color Office White, Number of Channels 2, 3, Mounting Style Snap On, Bend Radius 1.25 in, Compatible with Product Type Base-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius Tee, Includes (1) Tee, Overall Height 7 in, Overall Length 2 3/4 in, Overall Width 7 1/2 in, Standards CSA, UL Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.