Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Base and Cover, White, PVC, Tees

  • Mfr # PP1TCBC

  • Zoro # G0675945


product price: $6.79
/ea

Key Features

Fittings Sub-Category
Tees
Type
Tees
Color
Off White
For Use With
Premise-Trak(R) Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP1TCBC
Zoro #
G0675945
UPC #
783585090580
Country of Origin
United States

Dimensions

Bend Radius
1.25 in
Width
0.85 in
Height
2.62 in
Length
4.22 in
Length (Straight Wireway)
4.22 in
Overall Height
2 1/2 in
Length (In.)
4.22
Height (In.)
2.62
Width (In.)
0.85
Overall Length
3/4 in
Overall Width
4 1/4 in

Details

Item
Tee Base and Cover
Fittings Sub-Category
Tees
Type
Tees
Color
Off White
For Use With
Premise-Trak(R) Raceway
Material
Non-Metallic
Standards
CSA Certified, UL Compliant
Features
Full Capacity 1 1/4 in Bend Radius Tee
Series
Premise-Trak(R)
Compatible with Product Type
Premise-Trak Raceways
Material of Construction
PVC
Style
Base and Cover
Item Type
PP1 PremiseTrak (Latching) Series
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A
Performance
Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F

Description

Tee Base and Cover, Series Premise-Trak(R), Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Premise-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius Tee, Includes -, Overall Height 2 1/2 in, Overall Length 3/4 in, Overall Width 4 1/4 in, Standards CSA Certified, UL Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.