Zoro Homepage

Temporary Power Cord, 50A, 50 ft, 3 Poles

  • Mfr # TPC50

  • Zoro # G704024910


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
50 A
Wire Size
6 AWG
Standards
CSA, MSHA, UL Listed
Number of Wires
3
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPC50
Zoro #
G704024910
UPC #
783585093857
Country of Origin
United States

Dimensions

Cord Length
50 ft
Wire Size
6 AWG

Details

Item
Temporary Power Cable
Max. Amps
50 A
Standards
CSA, MSHA, UL Listed
Number of Wires
3
Color
Black
Voltage Rating
125/250V AC
Plug End
CS6365L
For Use With
TPDL or TPDS Series
Connector End
CS6364L
Number of Poles
2
Material
Thermoplastic
Compatible with Series
TPDL, TPDS
Current - Maximum
50 A
Connector End Connection Type
CS6364L
Plug End Connection Type
CS6365L

Description

Temporary Power Cable, Max. Amps 50 A, Voltage Rating 125/250V AC, Connector End CS6364L, Plug End CS6365L, Number of Poles 2, Number of Wires 3, Wire Size 6 AWG, Color Black, Cord Length 50 ft, For Use With TPDL or TPDS Series, Standards CSA, MSHA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.