Three-Jack Faceplate, White, PVC, Plates
Mfr # KP2163
Zoro # G2723445
product price: $3.19
/eaKey Features
Fittings Sub-Category
Plates
Type
Plates
Color
White
For Use With
Raceway Box Plates
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP2163
Zoro #
G2723445
UPC #
783585337630
Country of Origin
United States
Dimensions
Width (In.)
2 in
Details
Item
3-Jack Faceplate
Fittings Sub-Category
Plates
Type
Plates
Color
White
For Use With
Raceway Box Plates
Material
PVC
Standards
UL
Number of Gangs
1
Material of Construction
PVC
Series
KP
Construction
Molded
Non Hazardous Location
Non-Hazardous
Item Type
Raceway Box Plates
Application
1-Gang, 3) Jacks
Number of Gang(s)
1-Gang
Style
Jack Openings(3)
Industry Standard(s)
UL
Description
3-Jack Faceplate, Series KP, Material of Construction PVC, Cover Type -, Color White, Width (In.) 2 in, For Use With Raceway Box Plates, Includes -, Standards UL, Number of Gangs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.