Toggle Faceplate, White, PVC, Plates
Mfr # KP1
Zoro # G0687075
product price: $4.69
/eaKey Features
Fittings Sub-Category
Plates
Type
Plates
Color
White
For Use With
Raceway Box Plates
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP1
Zoro #
G0687075
UPC #
783585335407
Country of Origin
United States
Dimensions
Width (In.)
2 3/8 in
Details
Item
Toggle Faceplate
Fittings Sub-Category
Plates
Type
Plates
Color
White
For Use With
Raceway Box Plates
Material
PVC
Standards
UL
Material of Construction
PVC
Number of Gangs
1
Series
KP
Item Type
Raceway Box Plates
Number of Gang(s)
1-Gang
Construction
Molded
Non Hazardous Location
Non-Hazardous
Style
Toggle Opening
Application
1) Toggle
Industry Standard(s)
UL
Description
Toggle Faceplate, Series KP, Material of Construction PVC, Cover Type -, Color White, Width (In.) 2 3/8 in, For Use With Raceway Box Plates, Includes -, Standards UL, Number of Gangs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.