Toggle Opening Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish

  • Mfr # SS213

  • Zoro # G0573636


product price:  $40.85
/ea

Key Features

Material
Stainless Steel
Finish
Brushed
Size
Standard
Type
Combination
Thickness
0.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS213
Zoro #
G0573636
UPC #
-
Country of Origin
United States

Dimensions

Size
Standard
Thickness
0.035
Display Size
Standard Sized

Details

Item
Toggle Opening Wall Plates and Box Cover
Number of Gangs
3
Material
Stainless Steel
Finish
Brushed
Type
Combination
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Style
2-Toggle, 1-Blank
Orientation
Vertical Mount
Industry Standard(s)
UL Listed
Construction
Stamped
Material - Mounting Hardware
Screw Mounting
Number of Gang(s)
3-Gang
Item Type
Screw Mount
Cutout
2) Toggle, 1) Box Mount Blank

Description

Stainless Steel 3 Gang 2 Toggle Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products