Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Satin Finish, Ivory

  • Mfr # PJ1I

  • Zoro # G8341167


product price: $1.03
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Height
0.25 in
Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ1I
Zoro #
G8341167
UPC #
-
Country of Origin
China

Dimensions

Size
Mid Size
Height
0.25 in
Width
3.15 in
Length
4.94 in
Overall Height
0.3 in
Overall Width
3.2 in
Overall Depth
0.3 in
Plate Size
Midsize
Dimensions
4.94 in x 3.15 in x 0.25 in

Details

Number of Gangs
1
Item
Toggle Switch Wall Plate
Color
Ivory
Material
Plastic
Finish
Satin
Tamper Resistant
No
Type
Toggle
Mounting Type
Painted Steel
Standards
cULus Listed
For Switch Type
Toggle
Number of Outlet Openings
0
Outlet Orientation
Vertical
Number of Switch Openings
1
UL 94 Flammability Rating
V-2
Wall Plate Type
Toggle
Resistance Properties
Impact Resistant
Material Type
Non-Metallic
Certification - cULus
Yes
Orientation
Vertical
Style
1-Toggle
Application
For use with Toggle Switch
UL File Number
UL 94 V2
Cutout
Toggle
Mounting Method
Screw
Number of Gang(s)
1-Gang
Nema Color
Ivory

Description

The HUBBELL Toggle Switch Wall Plate is a single-gang, midsize wall plate designed for use with toggle switches. Constructed from non-metallic plastic, it features a satin finish and an ivory color to blend with standard interiors. The plate provides extra coverage to conceal rough box openings and fits securely over devices using the included screw mounting method.


Key Features of the HUBBELL Toggle Switch Wall Plate:

  • Material: Non-metallic plastic

  • Wall Plate Type: 1-gang toggle switch wall plate

  • Finish: Satin finish

  • Plate Size: Midsize (4.94 in x 3.15 in x 0.25 in) for additional coverage

  • Mounting Method: Screw-mounted with captive screws on single-gang versions

  • Cutout/Orientation: Single vertical toggle cutout

  • Certain Standards Met: cULus listed; UL 94 V-2 flammability rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.