Zoro Homepage

Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Satin Finish, Ivory

  • Mfr # PJ2I

  • Zoro # G2481292


product price: $2.08
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Length
4.94 in
Width
5.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ2I
Zoro #
G2481292
UPC #
-
Country of Origin
China

Dimensions

Size
Mid Size
Length
4.94 in
Width
5.00 in
Height
0.25 in
Plate Size
Midsize
Overall Width
5 in
Overall Height
0.3 in
Overall Depth
0.3 in
Dimensions
4.94 in x 5.00 in x 0.25 in

Details

Item
Toggle Switch Wall Plate
Number of Gangs
2
Color
Ivory
Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Type
Toggle
Standards
cULus Listed
Wall Plate Type
Toggle
Resistance Properties
Impact Resistant
Outlet Orientation
Vertical
Material Type
Non-Metallic
For Switch Type
Toggle
Number of Switch Openings
2
Number of Outlet Openings
0
UL 94 Flammability Rating
V-2
Orientation
Vertical
Mounting Method
Screw
Application
For use with Toggle Switch
Certification - cULus
Yes
UL File Number
UL 94 V2
Style
2-Toggle
Number of Gang(s)
2-Gang
Cutout
Toggle
Nema Color
Ivory

Description

Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is 1⁄4 inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
• High-impact, self-extinguishing polycarbonate material
• More Rigid
• Sharp lines and less dimpling
• Smooth satin finish
• Blends into wall with an optimum finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.