Zoro Homepage

Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Satin Finish, Graphite

  • Mfr # P3GY

  • Zoro # G2480839


product price: $2.85
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3GY
Zoro #
G2480839
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Height
0.25 in
Width
6.50 in
Length
4.63 in
Overall Depth
0.3 in
Overall Width
6.5 in
Overall Height
0.3 in
Plate Size
Standard
Dimensions
4.63 in x 6.50 in x 0.25 in

Details

Number of Gangs
3
Item
Toggle Switch Wall Plate
Color
Graphite
Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Standards
cULus Listed
Type
Toggle
Outlet Orientation
Vertical
Number of Switch Openings
3
Number of Outlet Openings
0
Material Type
Non-Metallic
For Switch Type
Toggle
UL 94 Flammability Rating
V-2
Wall Plate Type
Toggle
Resistance Properties
Impact Resistant
Number of Gang(s)
3-Gang
Certification - cULus
Yes
Orientation
Vertical
Application
For use with Toggle Switch
Mounting Method
Screw
Style
3-Toggle
Cutout
Toggle
Nema Color
Gray
UL File Number
UL 94 V2

Description

The HUBBELL Toggle Switch Wall Plate is a 3-gang, non-metallic wall plate designed for use with toggle switches. Constructed from polycarbonate plastic, it features a smooth satin finish and provides additional coverage over box openings. The standard size is slightly larger than typical plates, sized for compatibility with retrofit installations.


Key Features of the HUBBELL Toggle Switch Wall Plate:

  • Material: Non-metallic polycarbonate construction.

  • Number of Gangs: 3-gang configuration accommodates three toggle switches.

  • Cutout Type: Designed specifically for toggle switch cutouts in a vertical orientation.

  • Finish: Smooth satin surface.

  • Mounting Method: Secures using screws; mounting type utilizes painted steel hardware.

  • Covers Rough Openings: Standard size (4.63 in x 6.50 in x 0.25 in).

  • Flammability Rating: UL 94 V-2 rated material meets cULus listing requirements for electrical safety standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.