Zoro Homepage

Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Satin Finish, Ivory

  • Mfr # P3I

  • Zoro # G2479962


product price: $2.52
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Length
4.63 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3I
Zoro #
G2479962
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Height
0.25 in
Width
6.50 in
Overall Height
0.3 in
Plate Size
Standard
Overall Depth
0.3 in
Overall Width
6.5 in
Dimensions
4.63 in x 6.50 in x 0.25 in

Details

Number of Gangs
3
Item
Toggle Switch Wall Plate
Color
Ivory
Material
Plastic
Finish
Satin
Tamper Resistant
No
Type
Toggle
Standards
cULus Listed
Mounting Type
Painted Steel
UL 94 Flammability Rating
V-2
Number of Switch Openings
3
Outlet Orientation
Vertical
Resistance Properties
Impact Resistant
For Switch Type
Toggle
Number of Outlet Openings
0
Material Type
Non-Metallic
Wall Plate Type
Toggle
Application
For use with Toggle Switch
Mounting Method
Screw
Certification - cULus
Yes
Orientation
Vertical
Nema Color
Ivory
Number of Gang(s)
3-Gang
Style
3-Toggle
Cutout
Toggle
UL File Number
UL 94 V2

Description

The HUBBELL Toggle Switch Wall Plate is a 3-gang, non-metallic wall plate designed for use with toggle switches. Constructed from polycarbonate plastic, it features a smooth satin finish and standard size dimensions that provide coverage for electrical box openings. The plate is suitable for retrofit or new installations where a clean appearance and durability are required.


Key Features of the HUBBELL Toggle Switch Wall Plate:

  • Material: Made from impact-resistant, self-extinguishing polycarbonate plastic

  • Number of Gangs: 3-gang configuration accommodates three toggle switches

  • Finish: Smooth satin surface for improved aesthetics and easy cleaning

  • Mounting Method: Secures using screws (mounting hardware not specified)

  • Cutout/Style: Designed specifically for toggle switch cutouts in vertical orientation

  • Plate Size: Standard size; measures 4.63 in x 6.50 in x 0.25 in

  • Covers Rough Openings: Slightly larger dimensions compared to standard wall plates

  • Resistance Properties: Rated as impact resistant with UL 94 V-2 flammability rating

  • Standards Compliance: cULus listed for safety standards adherence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.