Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Satin Finish, White

  • Mfr # P226W

  • Zoro # G2480312


product price: $9.39
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Height
0.25 in
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P226W
Zoro #
G2480312
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Height
0.25 in
Length
4.63 in
Width
6.50 in
Overall Width
6.5 in
Plate Size
Standard
Overall Height
0.3 in
Overall Depth
0.3 in
Dimensions
4.63 in x 6.50 in x 0.25 in

Details

Item
Toggle Switch/Rocker Wall Plate
Number of Gangs
3
Color
White
Material
Plastic
Finish
Satin
Tamper Resistant
No
Standards
cULus Listed
Mounting Type
Painted Steel
Type
Toggle, Decorator
Combination Type
Decorator-Rocker/Toggle
For Switch Type
Rocker, Toggle
For Use With
Receptacle
Number of Switch Openings
3
Resistance Properties
Impact Resistant
UL 94 Flammability Rating
V-2
Material Type
Non-Metallic
Outlet Orientation
Vertical
Wall Plate Type
Toggle
Number of Outlet Openings
1
Mounting Method
Screw
Certification - cULus
Yes
Application
For use with Toggle Switch and Receptacle
Orientation
Vertical
Cutout
Toggle, Decorator
UL File Number
UL 94 V2
Nema Color
White
Number of Gang(s)
3-Gang
Style
2-Toggle, 1-Decorator

Description

The HUBBELL Toggle Switch/Rocker Wall Plate is a 3-gang, standard-size wall plate compatible with both toggle switches and decorator (rocker) devices. Constructed from non-metallic, polycarbonate construction, it features a smooth satin finish and provides slightly oversized dimensions to help cover irregularities around electrical boxes. The wall plate mounts vertically using screws and accommodates two toggle switches and one decorator-style switch or receptacle.


Key Features of the HUBBELL Toggle Switch/Rocker Wall Plate:

  • Combination Type: Supports both decorator-rocker and toggle configurations

  • Material: Non-metallic polycarbonate construction for impact resistance

  • Cutout Style: Includes cutouts for two toggles and one decorator device

  • Number of Gangs: 3-gang design fits three devices in a single installation

  • Mounting Method: Secured by screw mounting on painted steel hardware

  • Finish: Smooth satin surface

  • Covers Rough Openings: Slightly oversized dimensions help cover irregularities around electrical boxes

  • Standards Compliance: cULus listed; UL 94 V-2 flammability rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.