Toggle/Duplex Receptacle Wall Plate, Number of Gangs: 4 Plastic, Satin Finish, Light Almond

  • Mfr # P38LA

  • Zoro # G604242193


product price:  $8.24
/ea

Key Features

Number of Gangs
4
Color
Light Almond
Material
Plastic
Finish
Satin
Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P38LA
Zoro #
G604242193
UPC #
883778118623
Country of Origin
China

Dimensions

Size
Standard
Dimensions
8.31 in x 4.62 in x 0.25 in
Plate Size
Standard
Overall Depth
0.3 in
Overall Width
4.7 in
Overall Height
4.6 in
Thickness
0.06
Display Size
Standard Sized

Details

Item
Toggle/Duplex Receptacle Wall Plate
Number of Gangs
4
Color
Light Almond
Material
Plastic
Finish
Satin
Weather Resistant
No
Tamper Resistant
No
Description/Special Features
Toggle Switch
Standards
cULus Listed
Type
Combination
Ligature Resistant
No
Number of Outlet Openings
1
Resistance Properties
Impact Resistant
For Switch Type
Toggle
Combination Type
Duplex Outlet/Toggle
Outlet Orientation
Vertical
Material Type
Non-Metallic
Wall Plate Type
Toggle
Number of Switch Openings
3
Item Type
Screw Mount
Orientation
Vertical Mount
Construction
Molded
Style
3-Toggle, 1-Duplex
Cutout
3) Toggle, 1) Duplex
Number of Gang(s)
4-Gang
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Material - Mounting Hardware
Screw Mounting

Description

Toggle/Duplex Receptacle Wall Plate, Color Light Almond, Material Polycarbonate, Number of Gangs 4, Plate Size Standard, Resistance Properties Impact Resistant, Combination Type Duplex Outlet/Toggle, Finish Satin, For Switch Type Toggle, Number of Outlet Openings 1, Number of Switch Openings 3, Outlet Orientation Vertical, Overall Height 4.6 in, Overall Width 4.7 in, Standards cULus Listed, Wall Plate Type Toggle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.