Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Electrical Box Cover, Round, Brass, Furniture Feed Cover PT2X2SFBRS

Electrical Box Cover, Round, Brass, Furniture Feed Cover (Discontinued)

  • Mfr # PT2X2SFBRS
  • Zoro # G0636870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2X2SFBRS
Zoro #
G0636870
UPC #
783585531953
Country of Origin
United States

Dimensions

Overall Width
7.56 in

Details

Item
Box Cover
For Box Shape
Round
Cover Type
Furniture Feed
Material
Brass
Lid Style
Cover Cap
Finish
Brass

Description

Trim And Plate Cover - Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.