
UGRD FLX EYE PULL GRIP, 1.0-1.5" STD
Mfr # 033041092
Zoro # G300490836
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Flexible Eye, Standard Length
Cable Dia. Range
1.00 in-1.49 in
Breaking Strength
9,600 lbs
Series
Underground T-Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033041092
Zoro #
G300490836
UPC #
783585329062
Country of Origin
United States
Dimensions
Cable Dia. Range
1.00 in-1.49 in
Cable Size
1.00-1.49 (2.54-3.78)
Details
Material
Steel, Galvanized
Type
Flexible Eye, Standard Length
Breaking Strength
9,600 lbs
Series
Underground T-Type
Style
Closed Mesh, Double Weave
Construction
Woven
Standard
CSA Certified
Application
Underground Pulling
Brand
Hubbell Wiring Device-Kellems
UPC
783585000000
Load Capacity
1920
Mounting Hardware Material
Non-Mounted
Description
Hubbell Wiring Device Kellems, Pulling Grips, Underground Flexible Eye,1.0-1.5" Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.